References
SKF:TMAS 125-200
Rubix:113A5944
EAN:7316570593600

Product details : SKF STEEL SHIM TMAS125-200
Shim set
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 45 mm |
| Thickness | 2 mm |
| Material | stainless steel (304s31) |
Show UNSPSC/ECL@SS
£ 85.34 excl. VAT
/ Each
£ 102.41 incl. VAT
- Delivery usually within ( 3 ) days
