Shaft locating washer
Inner diameter | 220 mm |
---|---|
Outer diameter | 297 mm |
Width | 18.5 mm |
Logistics dimensions (L x W x H) | 19x297x297 mm |
---|---|
Logistic Weight | 4540 g |
Inner diameter | 220 mm |
Outer diameter | 297 mm |
Width | 18.5 mm |
Series | WS812 |
Usually arrives within 14 working days