Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NILOS RING 6204 AV
NILOS RING 6204 AV
NILOS ring for single-row grooved ball bearings
References
nilos:
6204AV
rubix:
102A6083
ean:
7316578014664
Technical specifications
Inner diameter
20
mm
Outer diameter
41.2
mm
Width
2
mm
See all Specifications
Product details
Technical specifications
Product details : NILOS RING 6204 AV
Nilos ring for single-row grooved ball bearings. Sealing on the outer rolling bearing ring.
Nilos ring for single-row grooved ball bearings. Sealing on the outer rolling bearing ring.
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
41.2
mm
Width
2
mm
Material
Zinc-plated steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.09
excl. VAT
/
Each
£
2.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS89316
SKF NEEDLE BEARING WASHER AS 90120
NILOS RING 6308 AV
INA NEEDLE BEARING WASHR GS89314
FAG U217 BEARING SEATING RING 192928130000
INA NEEDLE BEARING WASHR GS81103
SKF NEEDLE BEARING WASHER AS 5578
NILOS RING 32014 XAV
INA NEEDLE BEARING WASHR GS81248
INA NEEDLE BEARING WASHR WS81103
INA WS81208 NEEDLE BEARING WASHR 252910000
SKF 0.25MM SHIM PACK TMAS 50-025
SKF STEEL SHIM TMAS100-200
SKF 1.0MM SHIM PACK TMAS 50-100
INA NEEDLE BEARING WASHR WS81152