Housing locating washer
Inner diameter | 47 mm |
---|---|
Outer diameter | 73 mm |
Width | 5.5 mm |
Logistics dimensions (L x W x H) | 6x73x73 mm |
---|---|
Logistic Weight | 106 g |
Inner diameter | 47 mm |
Outer diameter | 73 mm |
Width | 5.5 mm |
Series | GS812 |
Usually arrives within 14 working days