Housing locating washer
Inner diameter | 194 mm |
---|---|
Outer diameter | 270 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x270x270 mm |
---|---|
Logistic Weight | 3910 g |
Inner diameter | 194 mm |
Outer diameter | 270 mm |
Width | 18 mm |
Series | GS812 |
Material | Steel |
Usually arrives within 14 working days