References
INA:WS81124
Rubix:80383058
Manufacturer :0000255420000
EAN:4012802100495

Product details : INA WS81124 AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x155x155 mm |
|---|---|
| Logistic Weight | 406 g |
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 7 mm |
| Thickness | 7 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 280.90 excl. VAT
/ Each
£ 337.08 incl. VAT
- Delivery usually within ( 7 ) days
