SMC AMG250C-03D WATER SEPARATOR
Water Separator series AMG150C-550C/AMG650-850
See technical informationReferences
SMC:AMG250C-03D
Rubix:132A4968
Manufacturer :AMG250C-03D
EAN:3618035577748

Product details : SMC AMG250C-03D WATER SEPARATOR
▪ Water Separator
▪ Water removal rate 99%
▪ Rated flow from 300 to 12000 l/min (ANR)
▪ Connection size 1/8 to 2
▪ N.C. or N.O. auto drain option.
▪ Water removal rate 99%
▪ Rated flow from 300 to 12000 l/min (ANR)
▪ Connection size 1/8 to 2
▪ N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.
Body Size: 250C [26SCFM (750l/Min)]
Thread: Rc
Port Size: 03 (3/8)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.
Body Size: 250C [26SCFM (750l/Min)]
Thread: Rc
Port Size: 03 (3/8)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x186x76 mm |
|---|---|
| Logistic Weight | 550 g |
| Threading diameter (inch) | g3/8 bspp '' |
| Type | wasserabscheider |
| Volume flow rate | 750 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Connection | g3/8 bspp |
Show UNSPSC/ECL@SS
£ 145.21 excl. VAT
/ Each
£ 174.25 incl. VAT
- Delivery usually within ( 4 ) days