WD40 44391/44NBA WHITE LITHIUM GREASE 400ML
WD-40 Specialist Grease
See technical informationSee documentsReferences
WD-40:44391
Rubix:2024600
EAN:5032227443907
Documents
Product details : WD40 44391/44NBA WHITE LITHIUM GREASE 400ML
WD-40® Specialist® Protective White Lithium Grease provides protection for metal-to-metal applications that require heavy-duty lubrication and protection against rust and corrosion. Great for use on outdoor and automotive hinges, gears, sprockets, latches, overhead door tracks, pulleys, cables and guide rails. It's also excellent for lubricating equipment before placing in storage. Effective in temperatures ranging from 0° F to 300° F. Safe on metals.
Strengths
Long-lasting lubrication
Won't run off
Rust inhibiting barrier
50 state VOC compliant
Won't run off
Rust inhibiting barrier
50 state VOC compliant
Applications
Latches
Pistons
Winches
Conveyors
Overhead Door Tracks
Bearings
Cables
Runners
Motor Pivot Points
Water Pumps
Gear & Brake Mechanisms
Pistons
Winches
Conveyors
Overhead Door Tracks
Bearings
Cables
Runners
Motor Pivot Points
Water Pumps
Gear & Brake Mechanisms
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -17 °C |
| Max. temperature | 148 °C |
Show UNSPSC/ECL@SS
£ 10.43 excl. VAT
/ Each
£ 12.52 incl. VAT
- In stock: Next day delivery







