AMBERSIL FLT CHAINLUBE - FORK LIFT TRUCK SPECIFIC CHAIN LUBRICANT
Ambersil Flt Chain Lube - Fork Lift Truck Specific Chain Lubricant
See technical informationSee documentsReferences
Ambersil:31614
Rubix:2579901

Documents
Product details : AMBERSIL FLT CHAINLUBE - FORK LIFT TRUCK SPECIFIC CHAIN LUBRICANT
FLT CHAINLUBE is a chain lubricant
specifically formulated for use on chains, drives, and tail-lifts in mechanical handling
applications. Excellent penetration and
tenacity ensures long lasting lubrication
Resists water wash-off. Protects against
corrosion
specifically formulated for use on chains, drives, and tail-lifts in mechanical handling
applications. Excellent penetration and
tenacity ensures long lasting lubrication
Resists water wash-off. Protects against
corrosion
Strengths
Good adhesion on metal surfaces, even at elevated temperatures and high rpm
Excellent penetration and lubrication properties
Leaves a tenacious, long lasting lubricant film
Good load carrying properties
Resistant to water wash off
Prevents corrosion
Contains PTFE which helps reduce friction and wear
Virtually odourless and colourless
Controlled application with gentle foaming action
Excellent penetration and lubrication properties
Leaves a tenacious, long lasting lubricant film
Good load carrying properties
Resistant to water wash off
Prevents corrosion
Contains PTFE which helps reduce friction and wear
Virtually odourless and colourless
Controlled application with gentle foaming action
Applications
Chain drives
Open gears
Wire ropes
Pulleys
Snatch blocks
Rollers
Conveyors
Transfer belts
Forklifts
Bearings
Hoists
Overhead door drivers
Hinges
Sprockets
Open gears
Wire ropes
Pulleys
Snatch blocks
Rollers
Conveyors
Transfer belts
Forklifts
Bearings
Hoists
Overhead door drivers
Hinges
Sprockets
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Type | ptfe |
| Min. temperature | -15 °C |
| Max. temperature | 175 °C |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- In stock: Next day delivery
