AMBERSIL FORMULA SEVEN HEAVY DUTY WET FILM NON-SILICONE RELEASE AGENT
Ambersil Formula Seven Heavy Duty Wet Film Non-Silicone Release Agent
See technical informationSee documentsReferences
Ambersil:31539
Rubix:2579909



Documents
Product details : AMBERSIL FORMULA SEVEN HEAVY DUTY WET FILM NON-SILICONE RELEASE AGENT
A heavy duty, wet film non-silicone release agent on a wide range of thermoplastics and rubbers. Will not interfere with post moulding treatment, such as painting, printing or glueing. Will not build up in the mould. Operational up to 170C
Strengths
Heavy duty
Non-silicone mould release agent
Based on a mixture of glycols
Non-silicone mould release agent
Based on a mixture of glycols
Applications
Plastic
Rubber
Rubber
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 170 °C |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- In stock: Next day delivery
