ROCOL 34045 ULTIMATE SILICONE SPRAY 400ML

Ultimate Performance Silicone Spray NSF H1

See technical informationSee documents

References

Rocol:ULTIMATE SILICONE SPRAY 400ml
Rubix:395A7099
Manufacturer :34045
brand logo

Documents

Product details : ROCOL 34045 ULTIMATE SILICONE SPRAY 400ML


Ultimate Performance Silicone Spray NSF H1 Approved for Incidental Food Contact Applications</br>
</br>
ROCOL ULTIMATE SILICONE Spray is a high </br>
performance, non-toxic silicone spray for use in a </br>
wide range of industrial applications and </br>
particularly as a mould release agent. The versatile </br>
metal detectable DETEX® mini-jet actuator </br>
produces a long reaching and finely atomised spray </br>
for the application of thin films at up to 80 cm. </br>
With high output for faster workflows. </br>
ULTIMATE SILICONE Spray delivers an even and </br>
tenacious lubricating film suitable for a broad range </br>
of industry applications.

Applications

Food Processing </br>
Suitable for application as a lubricant with the </br>
possibility of incidental food contact, such as: </br>
• Links and pins, </br>
• Chutes, conveyors </br>
• Food packaging production </br>
• Lubrication of polymer contacts </br>
Note: not suitable for applications where direct </br>
food contact is intended. </br>
</br>
• Release agent for elastomeric & plastic </br>
moulding processes. </br>
• Lubrication of polymer contacts. </br>
• Lubrication of dynamic and static seals. </br>
• Metal detectable plastic components (cap </br>
and actuator) capable of detection by most </br>
metal detection equipment.

Technical specifications


Attributes
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
  • Usually arrives within 14 working days