AMBERSIL SILICONE LUBRICANT 500 MLT 31631
Ambersil Silicone Lubricant
See technical informationSee documentsReferences
Ambersil:31631
Rubix:2579868




Documents
Product details : AMBERSIL SILICONE LUBRICANT 500 MLT 31631
Ambersil Silicone Lubricant is a general purpose, medium duty silicone lubricant, which exhibits excellent anti-stick and slips properties. Ideal for use where a clean, colourless lubricant is required. Safe to use on wood, glass, fabrics, metals, most plastics, rubbers and hard surfaces
Strengths
Odourless, colourless and non-staining
Anywhere that sticking or fusing causes problems
Non-toxic and safe for use with potable water systems
Can also be used as a mould release agent
Exhibits excellent slip properties on blades, tables, chutes and conveyor guides
Use for plastic-to-plastic lubrication and as a highly effective friction inhibitor on chutes and slides
Ideal for use on tight plastic pipe fittings, or as a cutting aid on paper/textile blades
Anywhere that sticking or fusing causes problems
Non-toxic and safe for use with potable water systems
Can also be used as a mould release agent
Exhibits excellent slip properties on blades, tables, chutes and conveyor guides
Use for plastic-to-plastic lubrication and as a highly effective friction inhibitor on chutes and slides
Ideal for use on tight plastic pipe fittings, or as a cutting aid on paper/textile blades
Applications
Sewing machines
Cutting table
Processing equipment
Laying-up areas
Foam conversion
Chutes and conveyors
Paper and textile
Cutting knives, blades and guillotines
Cutting table
Processing equipment
Laying-up areas
Foam conversion
Chutes and conveyors
Paper and textile
Cutting knives, blades and guillotines
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- In stock: Next day delivery
