AMBERSIL 31571-AA AMBERGLIDE PTFE FORTIFIED LUBRICANT 400 MLT 31571
Concentrated PTFE Lubricant AMBERGLIDE
See technical informationSee documentsReferences
Ambersil:31571-AA
Rubix:2579767

Documents
Product details : AMBERSIL 31571-AA AMBERGLIDE PTFE FORTIFIED LUBRICANT 400 MLT 31571
A general purpose lubricating oil fortified with high levels of PTFE for exceptional lubrication and anti-friction properties.
Strengths
Provides a long-lasting and durable film.
Significantly increases re-lubrication intervals.
Operational Temperature range: -10°C to +180°C.
Highly water resistant and repels water from treated areas.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
Show UNSPSC/ECL@SS
£ 26.29 excl. VAT
/ Each
£ 31.55 incl. VAT
- In stock: Next day delivery
