AMBERSIL FORMULA ONE - HEAVY DUTY SILICONE RELEASE AGENT 31532
Ambersil Formula One - Heavy Duty Silicone Release Agent
See technical informationSee documentsReferences
Ambersil:31532
Rubix:2579907

Documents
Product details : AMBERSIL FORMULA ONE - HEAVY DUTY SILICONE RELEASE AGENT 31532
FORMULA ONE is a multi-purpose, heavy duty, silicone
mould release agent. It is based on a high percentage
silicone formulation, designed for stubborn and hard to
release plastic and rubber mouldings
mould release agent. It is based on a high percentage
silicone formulation, designed for stubborn and hard to
release plastic and rubber mouldings
Strengths
A heavy duty, high silicone concentration mould release agent
Effective across a wide range of thermoplastics and rubbers
Formulated for injection moulding, but is also highly effective for use in a wide range of other moulding processes
Effective across a wide range of thermoplastics and rubbers
Formulated for injection moulding, but is also highly effective for use in a wide range of other moulding processes
Applications
Injection moulding
Compression moulding
Vacuum forming
Compression moulding
Vacuum forming
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | silicone |
| Min. temperature | 0 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Usually arrives within 14 working days
