References
Gates:SPC2500MN SUPERHC MN
Rubix:103A0075
Manufacturer :941702500
EAN:5412571107739

Product details : GATES WEDGE BELT SPC M COG SPC2500MN SUPERHC MN
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2500 mm |
| Interior length | 2417 mm |
| Outer length | 2530 mm |
| Thickness | 18 mm |
| Sheathed | no |
| Series | super hc |
| Shape of teeth | moulded notch |
| Material | cr |
| Min. Operation temperature | -51 °C |
| Max. Operation temperature | 121 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 58.82 excl. VAT
/ Each
£ 70.58 incl. VAT
- Usually arrives within 14 working days
