Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1140 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1140 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1140E - 889552
rubix:
243A4446
manufacturer :
889552
ean:
3660338421051
Technical specifications
Profile
SPZ
Pitch length
1140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1140 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1140
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.24
excl. VAT
/
Each
£
6.29
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT SPC 68756002 SPC6875REDPOWER OPTI REDPOWER BELT
MECALINE SPA1532 SPA Wrapped Wedge Belt
GATES 9627-60106 SPC10600 DELTA NARROW
MECALINE SPZ1237 SPZ Wrapped Wedge Belt
GATES 9626-61950 SPB1950 DELTA NARROW
SKF ISO WEDGE BELT PHG SPZ1560
MECALINE SPA1307 SPA Wrapped Wedge Belt
OPTIBELT 3V 265 1555028
MECALINE SPZ2360 SPZ Wrapped Wedge Belt
GATES SPB3800/5V1500 SUPERHC SUPER HC ENVELOPE SPB3800
GATES 9627-64380 SPC4380 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 18077700
GATES WEDGEBELTSPZMCOG SPZ875MN SUPERHC MN
MECALINE SPA1220 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1112 WRAPPED WEDGE BELT 2.0