References
Gates:SPB3450 SUPERHC
Rubix:230A1319
Manufacturer :933903450
EAN:5412571080735




Product details : GATES 933903450 SUPER HC V-BELT SPB3450
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 3450 mm |
| Interior length | 3390 mm |
| Outer length | 3472 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 50.42 excl. VAT
/ Each
£ 60.50 incl. VAT
- Usually arrives within 14 working days
