References
Mecaline:SPB5000E - 889497
Rubix:243A4395
Manufacturer :889497
EAN:3660338420504

Documents
Product details : MECALINE SPB5000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 5000 mm |
| Interior length | 4940 mm |
| Outer length | 5022 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
- In stock: Next day delivery
