References
Superseded Ref:880844
Mecaline:SPA1150E - 889295
Rubix:243A4218
Manufacturer :889295
EAN:3660338418488

Documents
Product details : MECALINE SPA1150 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1150 mm |
| Interior length | 1105 mm |
| Outer length | 1168 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
- In stock: Next day delivery
