Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 890077 SPB5680 WRAPPED WEDGE BELT 2.0
MECALINE 890077 SPB5680 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB5680E - 890077
rubix:
255A0720
manufacturer :
890077
ean:
3660338426308
Technical specifications
Profile
spb
Pitch length
5680
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890077 SPB5680 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spb
Pitch length
5680
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.72
excl. VAT
/
Each
£
14.06
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPZ950 SUPERHC
MECALINE SPB4820 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 12826002
GATES WEDGEBELTSPBMCOG SPB1690MN SUPERHC MN
OPTIBELT SPB 1950 1586629
OPTIBELT WEDGEBELTSPAENV SPA 17577700
MECALINE SPA2360 SPA Wrapped Wedge Belt
MECALINE SPZ2087 SPZ Wrapped Wedge Belt
GATES 9624-60662 SPZ662 DELTA NARROW
MECALINE SPZ1287 SPZ Wrapped Wedge Belt
MECALINE SPZ1412 SPZ Wrapped Wedge Belt
GATES WEDGEBELT 3V ENV 3V315 SUPERHC
GATES WEDGEBELTSPAMCOG SPA925MN SUPERHC MN
GATES SUPER HC VBELT SPB2240 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 28476002