GATES SUPER HC VBELT SPB1700 SUPERHC


SuperHC SPB

References
gates:SPB1700 SUPERHC
rubix:133A6390
manufacturer :9339-01700
ean:5412571080575
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length1700 mm
See all Specifications

Product details : GATES SUPER HC VBELT SPB1700 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
ProfileSPB
Pitch length1700 mm
Upper width16 mm
Height13 mm
Interior length1640 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 23.97 excl. VAT
/ Each
£ 28.76 incl. VAT
  • In stock: Next day delivery