References
Superseded Ref:857853
Mecaline:SPZ1187E - 889557
Rubix:243A4450
Manufacturer :889557
EAN:3660338421105

Documents
Product details : MECALINE SPZ1187 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1187 mm |
| Interior length | 1150 mm |
| Outer length | 1200 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Usually arrives within 14 working days
