References
Superseded Ref:857638
Mecaline:SPA1507E - 889319
Rubix:243A4242
Manufacturer :889319
EAN:3660338418723

Documents
Product details : MECALINE SPA1507 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1507 mm |
| Interior length | 1462 mm |
| Outer length | 1525 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
- In stock: Next day delivery
