References
Superseded Ref:857648
Mecaline:SPA1700E - 889330
Rubix:243A4253
Manufacturer :889330
EAN:3660338418839

Documents
Product details : MECALINE SPA1700 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1700 mm |
| Interior length | 1655 mm |
| Outer length | 1718 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- In stock: Next day delivery
