GATES WEDGEBELTSPZMCOG SPZ1487MN SUPERHC MN


SuperHC MN SPZ

References
gates:SPZ1487MN SUPERHC MN
rubix:103A3807
manufacturer :9418-01487
ean:5412571108842
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1487 mm
See all Specifications

Product details : GATES WEDGEBELTSPZMCOG SPZ1487MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPZ
Pitch length1487 mm
Upper width10 mm
Height8 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 11.47 excl. VAT
/ Each
£ 13.76 incl. VAT
  • Usually arrives within 14 working days