References
Superseded Ref:857743
Mecaline:SPB2360E - 889454
Rubix:243A4363
Manufacturer :889454
EAN:3660338420078

Documents
Product details : MECALINE SPB2360 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2360 mm |
| Interior length | 2300 mm |
| Outer length | 2382 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- In stock: Next day delivery
