Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2300 WRAPPED WEDGE BELT 2.0
MECALINE SPA2300 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2300E - 889362
rubix:
243A4283
manufacturer :
889362
ean:
3660338419157
Technical specifications
Profile
SPA
Pitch length
2300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2300 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2300
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.14
excl. VAT
/
Each
£
20.57
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES 9625-62482 SPA2482 DELTA NARROW
GATES 9624-61612 SPZ1612 DELTA NARROW
MECALINE SPZ2060 WRAPPED WEDGE BELT 2.0
MECALINE 889631 SPZ2487 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 15076002
MECALINE SPA2800 SPA Wrapped Wedge Belt
GATES 9625-61800 SPA1800 DELTA NARROW
OPTIBELT 5V 2000 RP 1793678
GATES 9624-62240 SPZ2240 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 25006002
GATES SUPER HC VBELT SPZ850 SUPERHC
GATES 9625-63550 SPA3550 DELTA NARROW
GATES 9625-61162 SPA1162 DELTA NARROW
MECALINE SPB2410 WRAPPED WEDGE BELT 2.0
GATES 9625-61180 SPA1180 DELTA NARROW