Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2800 SPA Wrapped Wedge Belt
MECALINE SPA2800 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2800
rubix:
45035355
manufacturer :
857698
ean:
3660338129506
Technical specifications
Profile
spa
Pitch length
2800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2800 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
2800
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2805
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.49
excl. VAT
/
Each
£
23.39
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPB6700 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 3V ENV 3V560 SUPERHC
GATES 3ROW SPB VEEBELT SPB6000/3 POWERBAND
OPTIBELT SPZ 2087 1596808
OPTIBELT SPA 1550 1722984
OPTIBELT OPTI REDPOWER BELT SPA 24326002
OPTIBELT SPZ 14627700 WEDGEBELT SPZ ENV SPZ1462E
GATES SUPER HC VBELT SPZ1320 SUPERHC
MECALINE SPZ2060 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 30006002
MECALINE SPA2532 WRAPPED WEDGE BELT 2.0
GATES 9625-61357 SPA1357 DELTA NARROW
MECALINE SPA1700 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPBP5300
MECALINE SPZ1787 WRAPPED WEDGE BELT 2.0