References
Mecaline:SPA2500E - 889370
Rubix:243A4290
Manufacturer :889370
EAN:3660338419232

Documents
Product details : MECALINE SPA2500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2500 mm |
| Interior length | 2455 mm |
| Outer length | 2518 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.88 excl. VAT
/ Each
£ 19.06 incl. VAT
- In stock: Next day delivery
