Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2720 WRAPPED WEDGE BELT 2.0
MECALINE SPA2720 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2720E - 889378
rubix:
243A4298
manufacturer :
889378
ean:
3660338419317
Technical specifications
Profile
SPA
Pitch length
2720
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2720 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2720
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.33
excl. VAT
/
Each
£
17.20
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES 9626-64120 SPB4120 DELTA NARROW
GATES SUPER HC VBELT SPZ1087 SUPERHC
GATES 9625-61482 SPA1482 DELTA NARROW
MECALINE SPZ1250 WRAPPED WEDGE BELT 2.0
GATES 9625-61882 SPA1882 DELTA NARROW
GATES SUPER HC VBELT SPA1800 SUPERHC
OPTIBELT 8V 2800 RP 1600087
MECALINE SPB1450 WRAPPED WEDGE BELT 2.0
GATES 9333-01882 SPA1882 SUPERHC
GATES 9625-61157 SPA1157 DELTA NARROW
OPTIBELT SPC 4400 1661495
MECALINE SPA1900 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ2240 SUPERHC
OPTIBELT SPA 1832 1606981
OPTIBELT 8V 1800 RP 1752920