Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2900 WRAPPED WEDGE BELT 2.0
MECALINE SPA2900 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2900E - 889385
rubix:
243A4305
manufacturer :
889385
ean:
3660338419386
Technical specifications
Profile
SPA
Pitch length
2900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2900 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2900
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.61
excl. VAT
/
Each
£
15.13
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
MECALINE SPA2182 SPA Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPAENV SPA 26077700
GATES 9626-68000 SPB8000 DELTA NARROW
OPTIBELT 5V 2800 1768691
OPTIBELT SPA 3082 1591954
MECALINE SPA1282 SPA Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 7227700
MECALINE SPZ1737 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ2060 SUPERHC
OPTIBELT SPC 4100 1541828
OPTIBELT SPC 4750 1742240
GATES 3ROW SPB VEEBELT SPB2800/3 POWERBAND
GATES SUPER HC VBELT SPC10600 SUPERHC
MECALINE SPZ1550 SPZ Wrapped Wedge Belt
OPTIBELT SPB 1450 RP 1721860