Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1550 SPZ Wrapped Wedge Belt
MECALINE SPZ1550 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1550
rubix:
45035625
manufacturer :
857877
ean:
3660338131264
Technical specifications
Profile
SPZ
Pitch length
1550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1550 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1550
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1513
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.85
excl. VAT
/
Each
£
9.42
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPA 1382 1687529
GATES 9624-60850 SPZ850 DELTA NARROW
MECALINE SPC2800 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2030 WRAPPED WEDGE BELT 2.0
MECALINE SPZ3000 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 20006002
MECALINE SPB6000 SPB Wrapped Wedge Belt
GATES 9627-68000 SPC8000 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 27327700
GATES SUPER HC VBELT SPC8500 SUPERHC
GATES SUPER HC VBELT SPA1060 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 7827700
GATES 9626-62580 SPB2580 DELTA NARROW
MECALINE SPA1900 SPA Wrapped Wedge Belt
MECALINE SPZ1024 SPZ Wrapped Wedge Belt