Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2182 SPA Wrapped Wedge Belt
MECALINE SPA2182 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2182
rubix:
45035319
manufacturer :
857674
ean:
3660338129261
Technical specifications
Profile
SPA
Pitch length
2182
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2182 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2182
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2187
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.70
excl. VAT
/
Each
£
17.64
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPZ1337 SUPERHC
MECALINE SPZ825 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPC 100006002
MECALINE 889670 SPZ922 WRAPPED WEDGE BELT 2.0
GATES WEDGE BELT SPZ MCOG SPZ1010MC
GATES 9333-01632 SUPER HC SPA1632
OPTIBELT OPTI REDPOWER BELT SPA 29826002
MECALINE SPZ825 SPZ Wrapped Wedge Belt
GATES 9625-61272 SPA1272 DELTA NARROW
OPTIBELT SPA 11577700 SPA 1157 WEDGEBELTSPAENV
MECALINE SPB1280 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1212 SPZ Wrapped Wedge Belt
GATES 9625-61232 SPA1232 DELTA NARROW
GATES 9625-60832 SPA832 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 30326002