Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA3182 WRAPPED WEDGE BELT 2.0
MECALINE SPA3182 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA3182E - 889392
rubix:
243A4311
manufacturer :
889392
ean:
3660338419454
Technical specifications
Profile
SPA
Pitch length
3182
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3182 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
3182
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.02
excl. VAT
/
Each
£
24.02
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPZMCOG SPZ772MN SUPERHC MN
MECALINE 857638 V-BELT SPA 1507 E
MECALINE SPA1400 WRAPPED WEDGE BELT 2.0
GATES SPA1250 VULCOPLUS ISO WEDGE BELT SPA1250E
OPTIBELT SPC3000 V BELT
GATES 9627-64380 SPC4380 DELTA NARROW
GATES 9624-61662 SPZ1662 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPC 26506002
1307 MC WEDGE BELT
OPTIBELT OPTI REDPOWER BELT SPB 26506002
MECALINE SPA1450 SPA Wrapped Wedge Belt
OPTIBELT SPA 1060 1700828
OPTIBELT SPA 26507700 WEDGEBELT SPA ENV SPA2650E
OPTIBELT SPA 1332 1523074
GATES 9331-02840 SUPER HC SPZ2840