Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1450 SPA Wrapped Wedge Belt
MECALINE SPA1450 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1450
rubix:
45035256
manufacturer :
857634
ean:
3660338128868
Technical specifications
Profile
SPA
Pitch length
1450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1450 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1450
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1455
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.35
excl. VAT
/
Each
£
12.42
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPBMCOG SPB2280MN SUPERHC MN
OPTIBELT SPZ 875 1643930
OPTIBELT 5V 1250 1551887
MECALINE 889471 SPB2950 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 7107700 WEDGEBELT SPZ ENV SPZ710E
MECALINE SPA1082 SPA Wrapped Wedge Belt
MECALINE SPA1782 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 500 1786265
GATES 9627-65300 SPC5300 DELTA NARROW
GATES 9625-61782 SPA1782 DELTA NARROW
GATES PREDATOR BELT SPBP1900
GATES 9626-62000 SPB2000 DELTA NARROW
MECALINE SPA2900 SPA Wrapped Wedge Belt
GATES WEDGEBELT 3V ENV 3V300 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 15126002