References
Superseded Ref:857709
Mecaline:SPA3282E - 889394
Rubix:243A4312
Manufacturer :889394
EAN:3660338419478

Documents
Product details : MECALINE SPA3282 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3282 mm |
| Interior length | 3237 mm |
| Outer length | 3300 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
- In stock: Next day delivery
