Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1287 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1287 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1287E - 889566
rubix:
243A4458
manufacturer :
889566
ean:
3660338421198
Technical specifications
Profile
SPZ
Pitch length
1287
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1287 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1287
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.73
excl. VAT
/
Each
£
10.48
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 9626-63550 SPB3550 DELTA NARROW
GATES 9625-61650 SPA1650 DELTA NARROW
GATES SUPER HC VBELT SPZ730 SUPERHC
OPTIBELT SPZ 7627700 WEDGEBELT SPZ ENV SPZ762E
MECALINE SPA2382 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2840 WRAPPED WEDGE BELT 2.0
MECALINE SPA2732 WRAPPED WEDGE BELT 2.0
MECALINE SPA1357 SPA Wrapped Wedge Belt
OPTIBELT SPZ 1487 1531697
OPTIBELT OPTI REDPOWER BELT SPA 29826002
OPTIBELT 8V 3350 1791809
GATES SPB2650/4 POWERBAND 4 ROW BANDED BELT 4/SPB2650
OPTIBELT SPB 2180 1558466
GATES PREDATOR BELT SPCP6300
OPTIBELT SPA 1557 1681657