Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2782 WRAPPED WEDGE BELT 2.0
MECALINE SPA2782 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2782E - 889380
rubix:
243A4300
manufacturer :
889380
ean:
3660338419331
Technical specifications
Profile
SPA
Pitch length
2782
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2782 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2782
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.63
excl. VAT
/
Each
£
7.96
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA1557 SUPERHC
MECALINE SPZ587 SPZ Wrapped Wedge Belt
GATES 9624-60562 SPZ562 DELTA NARROW
GATES 9624-60772 SPZ772 DELTA NARROW
GATES 9331-01662 SPZ1662 SUPERHC
MECALINE SPB2360 WRAPPED WEDGE BELT 2.0
MECALINE SPC11200 WRAPPED V BELT 2.0
GATES WEDGEBELT 5V ENV 5V1500 SUPERHC
MECALINE SPB1360 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPBP1500
GATES SPC8500/2 POWERBAND 2 RIB SPC SECTION V BELT
GATES 9625-61382 SPA1382 DELTA NARROW
OPTIBELT SPA 28007700 WEDGEBELT SPA ENV SPA2800E
MECALINE SPZ1162 SPZ Wrapped Wedge Belt
GATES 9339-01450 SUPER HC SPB1450