Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA900 WRAPPED WEDGE BELT 2.0
MECALINE SPA900 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA900E - 889416
rubix:
243A4330
manufacturer :
889416
ean:
3660338419690
Technical specifications
Profile
SPA
Pitch length
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA900 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
900
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.09
excl. VAT
/
Each
£
10.91
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT VEE BELT SPB2150REDPOWER
GATES 9624-61212 SPZ1212 DELTA NARROW
MECALINE SPZ2410 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPC 42506002
GATES SUPER HC VBELT SPC7100 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 16076002
OPTIBELT OPTI REDPOWER BELT SPZ 21206002
OPTIBELT SPC 9000 1606480
GATES WEDGEBELT 5V ENV 5V670 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2430MN SUPERHC MN
OPTIBELT SPA 3182 1689176
GATES 9625-61100 SPA1100 DELTA NARROW
GATES 9625-61787 SPA1787 DELTA NARROW
OPTIBELT 8V 1500 RP 1594015
GATES WEDGEBELTSPZMCOG SPZ3550MN SUPERHC MN