References
Gates:SPA2057 SUPERHC
Rubix:236A6623
Manufacturer :933302057
EAN:5414465664557



Documents
Product details : GATES 933302057 SUPER HC V-BELT SPA2057
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2057 mm |
| Interior length | 2057 mm |
| Outer length | 2075 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- In stock: Next day delivery
