References
Superseded Ref:857726
Mecaline:SPB1600E - 889434
Rubix:243A4345
Manufacturer :889434
EAN:3660338419874

Documents
Product details : MECALINE SPB1600 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1600 mm |
| Interior length | 1540 mm |
| Outer length | 1622 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.56 excl. VAT
/ Each
£ 13.87 incl. VAT
- In stock: Next day delivery
