References
Superseded Ref:857609
Mecaline:SPA1007E - 889288
Rubix:243A4211
Manufacturer :889288
EAN:3660338418419

Documents
Product details : MECALINE SPA1007 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1007 mm |
| Interior length | 962 mm |
| Outer length | 1025 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
- In stock: Next day delivery
