References
Gates:SPA1557 DELTA NARROW
Rubix:270A0898
Manufacturer :962561557
EAN:5414465677014

Product details : GATES 962561557 V-BELT SPA1557 DELTA NARROW
The oil-resistant Flex - Weave® belt ensures good grip and protects against wear. High-strength polyester tensile cords ensure resistance to bending, fatigue and impact.
Strengths
Oil-resistant Flex-Weave® coating. Designed to operate in temperatures ranging from -30°C to +70°C. Antistatic (ISO 1813) and REACH and RoHS 2 compliant. DIN 7753 / ISO 4184 / BS 3790.
Applications
Designed to run on all your standard industrial transmissions.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1557 mm |
| Interior length | 1512 mm |
| Outer length | 1575 mm |
| Thickness | 10 mm |
| Material | rubber, polyester cord |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Usually arrives within 14 working days
