GATES PREDATOR BELT SPCP4750


Predator SPC

References
gates:SPCP4750 PREDATOR
rubix:104A7022
manufacturer :9191-04750
ean:5414465580024
brand logo
brand logo
Technical specifications
ProfileSPCP
Pitch length4750 mm
See all Specifications

Product details : GATES PREDATOR BELT SPCP4750


Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.

Strengths

• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.

Applications

• The single belts can be used for applications where the PowerBand® belts do not provide a solution.

Technical specifications


Attributes
ProfileSPCP
Pitch length4750 mm
Upper width22 mm
Height18 mm
Interior length4750 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 148.24 excl. VAT
/ Each
£ 177.89 incl. VAT
  • Usually arrives within 14 working days