References
Superseded Ref:857744
Mecaline:SPB2400E - 889456
Rubix:246A5353
Manufacturer :889456
EAN:3660338420092

Documents
Product details : MECALINE SPB2400 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2400 mm |
| Interior length | 2340 mm |
| Outer length | 2422 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- In stock: Next day delivery
