References
Superseded Ref:857756
Mecaline:SPB3000E - 889472
Rubix:243A4375
Manufacturer :889472
EAN:3660338420252

Documents
Product details : MECALINE SPB3000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3000 mm |
| Interior length | 2940 mm |
| Outer length | 3022 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
- In stock: Next day delivery
