References
Gates:SPB3750 SUPERHC
Rubix:102A6161
Manufacturer :933903750
EAN:5412571080759




Product details : GATES 933903750 SUPER HC V-BELT SPB3750
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3750 mm |
| Interior length | 3690 mm |
| Outer length | 3772 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 55.12 excl. VAT
/ Each
£ 66.14 incl. VAT
- Usually arrives within 14 working days
