References
Gates:SPB1590/5V630 SUPERHC
Rubix:270A0933
Manufacturer :933901590
EAN:5400608075854

Documents
Product details : GATES 933901590 SUPER HC V-BELT SPB1590/5V630
Gates Super HC™ PowerBand™ and Hi-Power™ PowerBand™ offer a solution for drives where single belts vibrate, turn over or jump off the pulleys. They consist of several V-belts joined together by a permanent, highstrength tie band offering a tougher more stable solution compared to a single belt.
Strengths
•At least 40% higher power ratings than standard construction V-belts
No need for constant belt re-tensioning less maintenance, less downtime
Excellent problem solver
Static conductive (ISO 1813 - with the exception of 8VP) and can as such be used in the conditions described in the Directive 2014/34/EU- ATEX
Available on demand in Matched sets
Contact Customer Service for details
REACH and RoHS 2 compliant
No need for constant belt re-tensioning less maintenance, less downtime
Excellent problem solver
Static conductive (ISO 1813 - with the exception of 8VP) and can as such be used in the conditions described in the Directive 2014/34/EU- ATEX
Available on demand in Matched sets
Contact Customer Service for details
REACH and RoHS 2 compliant
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 1590 mm |
| Interior length | 1530 mm |
| Outer length | 1612 mm |
| Thickness | 13 mm |
Show UNSPSC/ECL@SS
£ 22.22 excl. VAT
/ Each
£ 26.66 incl. VAT
- Usually arrives within 14 working days
