References
Superseded Ref:857760
Mecaline:SPB3350E - 889478
Rubix:243A4379
Manufacturer :889478
EAN:3660338420313

Documents
Product details : MECALINE SPB3350 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3350 mm |
| Interior length | 3290 mm |
| Outer length | 3372 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 24.20 excl. VAT
/ Each
£ 29.04 incl. VAT
- In stock: Next day delivery
