References
Superseded Ref:857762
Mecaline:SPB3550E - 889480
Rubix:243A4381
Manufacturer :889480
EAN:3660338420337

Documents
Product details : MECALINE SPB3550 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3550 mm |
| Interior length | 3490 mm |
| Outer length | 3572 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 25.64 excl. VAT
/ Each
£ 30.77 incl. VAT
- In stock: Next day delivery
